Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown and Black Faux Leather and Wood Dining Side Chairs, 2PK
Mfr # 716266
Zoro # G722811653
product price:Â
$
474.99
/pk 2, $237.50/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Color
Brown
Width (In.)
21.6 in
Depth (In.)
24.2 in
Height (In.)
32.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716266
- Zoro #
- G722811653
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 21.6 in
- Depth (In.)
- 24.2 in
- Height (In.)
- 32.7 in
Details
- Material
- Faux Leather
- Color
- Brown
- Finish
- Matte
- Back Style
- Solid Back
- Purposeful Distressing Type
- No Distressing
- Upholstered
- Yes
- Wheels Included
- No
- Stackable
- No
- Leg Material
- Metal
- Seating Frame Material
- Manufactured Wood
- Leg Color
- Black
- Number of Chairs Included
- 2
- Capacity
- 250 lb
- Arms
- No
- Natural Variation Type
- No Natural Variation
- Upholstery Color
- Brown
- Set
- Yes
- Seat Color
- Brown
- Dining Chair Type
- Side Chair
- Seat Material
- Upholstery
Description
Make your dining experience the best with this set of two brown and black faux leather and wood dining side chairs. These highly designed side chairs have no arms so they easily fit around the dining or conference table. Can also be used as an accent in living room or bedroom. The supportive full back and seat feature diamond tufted quilted stitching that gives these chairs their own unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.70-inch h x 21.60-inch w x 24.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.