Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown And Black Faux Rattan Nesting Storage Boxes With Lids, 2PK
- Mfr # 712931
- Zoro # G922909761
product price:Â
$
93.79
/pk of 2, $46.90/ea
Key Features
Shape
Rectangle
Overall Depth
7.75 in
Frame Material
Rattan
Type
Box
Includes
2 Pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 712931
- Zoro #
- G922909761
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Frame Material
- Rattan
- Type
- Box
- Includes
- 2 Pieces
- Item
- Organizers
- Lid Included
- Yes
- Style
- Modern
- Clothing Rod Included
- No
- Holiday / Occasion
- No Holiday
- Assembly
- No Assembly Needed
- Features
- Nesting
- Shelves Included
- No
- Doors Included
- No
- Weight Capacity
- 8.85 lb
- Handles Included
- Yes
- Color
- Black, Dark Brown
- Commercial Use
- Yes
- Finish
- Matte
Dimensions
- Overall Depth
- 7.75 in
- Overall Length
- 12.25 in
- Overall Height
- 5.5 in
Description
Set of two brown and black faux rattan nesting storage boxes with lids offers a stylish solution for keeping your space organized. Covered with a durable vinyl geometric lines faux rattan, these rectangular boxes combine elegance with functionality. The modern design seamlessly blends into various decor styles, enhancing your space's aesthetic appeal. Each box features a lid, keeping your belongings secure and out of sight. Their nesting capability allows for easy storage when not in use, making them perfect for smaller spaces. With a warm earthy presence and chic brown and black color palette, these boxes are not just practical, but also a trendy addition to your quest for organization.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.