Set of Two Brown And Black Marble And Metal Nested Tables, 2PK

  • Mfr # 604468

  • Zoro # G122832937


product price: $517.99
/pk 2, $259.00/ea
Free Shipping & Returns

Key Features

Set
Yes
Length
26 in
Style
Modern
Tabletop Color
Brown
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
604468
Zoro #
G122832937
UPC #
-
Country of Origin
India

Dimensions

Length
26 in
Width
14 in
Height
24 in

Details

Set
Yes
Style
Modern
Tabletop Color
Brown
Finish
Matte
Assembled/Unassembled
Unassembled
Leg Type
4 Legs
Set Type
Nesting Tables
Assembly
Partial Assembly Needed
Shape
Circular
Purposeful Distressing Type
No Distressing
Commercial Use
No
Hand Crafted
No
Leg Color
Black
Tabletop Material
Marble
Item
End-Side Tables
Base Material
Iron
Includes
2 Tables

Description

Show off your exquisite taste with this set of two brown and black marble and metal nested tables. The nesting feature is a great space saver for when not in use. The black coloration of the high quality metal base marries nicely with the brown marble top. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 24.00-inch h x 14.00-inch w x 26.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.