
Set of Two Brown and Black Metal And Faux Snake Leather Nesting End Tables, 2PK
Mfr # 383761
Zoro # G822833470
product price:Â $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
Key Features
Finish
Natural
Base Material
Iron
Hand Crafted
No
Style
Modern
Leg Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
383761
Zoro #
G822833470
UPC #
-
Country of Origin
India
Dimensions
Width
19.75 in
Height
22 in
Length
14 in
Details
Finish
Natural
Base Material
Iron
Hand Crafted
No
Style
Modern
Leg Color
Black
Mirrored
No
Leg Type
Frame
Assembled/Unassembled
Assembled
Includes
2 Tables
Set
Yes
Purposeful Distressing Type
No Distressing
Tabletop Color
Brown
Shape
Rectangular
Tabletop Material
Faux Leather
Set Type
Nesting Tables
Item
End-Side Tables
Description
Optimize your space with the set of two brown and black metal and faux snake leather nesting end tables that nest into each other easily and fashionably when not in use. Quality construction from the black powder coated metal base combines with the unique brown faux rattlesnake leather of the top to give this table set a truly fresh and unique look. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. 22-inch h x 19.75-inch w x 14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.