
Set of Two Brown And Black Upholstered Faux Leather Dining Parsons Chairs (Discontinued)
- Mfr # 546389
- Zoro # G322360735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546389
Zoro #
G322360735
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
17 in
Depth (In.)
23.5 in
Height (In.)
39 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Dining Chair
Description
Bring this comfortable set of two brown and black upholstered faux leather dining parsons chairs to your table to enjoy long lasting quality time with your family and friends. The solid back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch H x 17-inch W x 23.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.