
Set of Two Brown And Black Wood And Metal Oval Nested Tables, 2PK
Mfr # 372964
Zoro # G622833298
product price:Â $369.99
/pk 2, $185.00/ea
Free Shipping & Returns
Key Features
Base Material
Iron
Width
30.71 in
Leg Type
3 Legs
Style
Traditional
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
372964
Zoro #
G622833298
UPC #
-
Country of Origin
China
Dimensions
Width
30.71 in
Height
17 in
Length
41.34 in
Details
Base Material
Iron
Leg Type
3 Legs
Style
Traditional
Purposeful Distressing Type
No Distressing
Includes
2 Tables
Mirrored
No
Tabletop Material
Manufactured Wood
Assembled/Unassembled
Unassembled
Tabletop Color
Brown
Assembly
Partial Assembly Needed
Hand Crafted
No
Shape
Oval
Set
Yes
Weight Capacity
20 lb
Item
End-Side Tables
Finish
Matte
Leg Color
Black
Set Type
Nesting Tables
Description
Show off your exquisite taste with this set of two brown and black wood and metal oval nested tables. The nesting feature is a great space saver for when not in use. Sleek matte black metal legs are paired with a walnut brown manufactured wood top in an abstract oval shape that is the epitome of quality construction and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. Use these tables together as a two tier coffee table, nest when not in use, or separate completely to use as individual accent tables. 17-inch h x 30.71-inch w x 41.34-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.