Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown And Clear Glass Tapered Table Vases With Wood, 2PK
- Mfr # 632624
- Zoro # G422883141
product price:Â
$
70.49
/pk of 2, $35.25/ea
Key Features
Depth
5.5 in
Finish Style
No Distressing
Commercial Use
No
Vase Type
Table Vase
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 632624
- Zoro #
- G422883141
- UPC #
- -
- Country of Origin
- China
- Finish Style
- No Distressing
- Commercial Use
- No
- Vase Type
- Table Vase
- Item
- Vases
- Hand Painted
- No
- Color
- Brown, Clear
- Occasion
- No Holiday
- Intended Room
- Living Room
- Material
- Glass
- Watertight
- Yes
- Assembly Required
- No
- Pattern
- No Pattern and Not Solid Color
- Shape
- Tapered
- Additional Embellishments
- Woods
- Finish
- Does Not Apply
- Style
- Modern
Dimensions
- Depth
- 5.5 in
- Length
- 11 in
- Size
- One Size
- Width
- 5.5 in
Description
Get ready to accent your space in style with this set of two brown and clear glass tapered table vases with wood. These elegant vases are designed to add a touch of sophistication to any room. The tapered shape and reverse mix of materials creates a modern silhouette that blends seamlessly with various decor styles. Crafted from high-quality glass, they offer a stunning contrast with the warm wood embellishments. Perfect for displaying fresh flowers or as standalone decor pieces, this versatile set brings character and charm to your home. Their unique combination of materials ensures they will be a timeless addition to your interior design collection. 11.00-inch h x 5.50-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.