
Set of Two Brown And Gray Porcelain 1 Ounce Two Toned Pot Planters
Mfr # 634281
Zoro # G722342478
product price:Â $67.39
/eaKey Features
Application Type
Yes
Material
Porcelain
Width
5.5 in
Height
6.25 in
Color
Gray Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
634281
Zoro #
G722342478
UPC #
-
Country of Origin
China
Dimensions
Width
5.5 in
Height
6.25 in
Length
5.5 in
Details
Application Type
Yes
Material
Porcelain
Item
Indoor Planter
Color
Gray Brown
Assembly Required
No Assembly Needed
Description
Set of two gray and brown porcelain 1 ounce geometric pot planters will elevate your indoor decor with their charming design. Crafted from durable porcelain, these planters ensure that your favorite plants thrive with proper drainage holes. The traditional style complements various home aesthetics, making them versatile additions to any room. With a set of two, you can create a cohesive look by displaying both planters together or placing them in different spaces for a balanced visual appeal. Perfect for small plants or succulents, these geometric pot planters add a touch of elegance and functionality to your indoor gardening efforts. Enjoy the beauty of nature indoors with this delightful set that enhances any space effortlessly. 6.25-inch h x 5.5-inch w x 5.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.