
Set of Two Brown And White Upholstered Fabric Carved Back Dining Side Chairs
Mfr # 522060
Zoro # G322354147
product price: $1,136.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
35.5 in
Depth (In.)
19 in
Commercial Use
No
Color
White
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
522060
Zoro #
G322354147
UPC #
-
Country of Origin
India
Dimensions
Height (In.)
35.5 in
Depth (In.)
19 in
Width (In.)
18 in
Details
Commercial Use
No
Color
White
Item
Dining Chair
Assembly Required
Full Assembly Needed
Description
Make your dining experience the best with this set of two brown and white upholstered fabric slat back dining side chairs. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The gorgeous carved back gives this chair its unique style. A washed and distressed finish is used to create a rustic and vintage touch. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 35.5-inch h x 18-inch w x 19-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.