
Set of Two Brown Distressed Geometric Wood And Metal Floor Lantern Candle Holders, 2PK
Mfr # 517614
Zoro # G422881963
product price:Â $199.99
/pk 2, $100.00/ea
Free Shipping & Returns
Key Features
Color
Brown
Length
30.5 in
Width
10 in
Material
Solid Wood, Metal
Placement Type
Floor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
517614
Zoro #
G422881963
UPC #
-
Country of Origin
China
Dimensions
Length
30.5 in
Width
10 in
Overall Depth
13.5 in
Primary Item Height
30.5 in
Details
Item
Candle Holders
Color
Brown
Material
Solid Wood, Metal
Placement Type
Floor
Intended Room
Living Room
Pattern
Geometric
Capacity
1
Holder Type
Lantern
Style
Rustic
Pieces per Set
2
Finish Style
Coat/Paint Distressing
Shape
Votive, Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
Assembly Required
No
Construction Method
Machine Made
Commercial Use
No
Description
This set of two brown distressed geometric wood and metal floor lantern candle holders adds flair, function, and visual interest to any home or special occasion. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 30.5-inch h x 10-inch w x 13.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.