Shop HOMEROOTS
See all product information
Create Account
13" X 8" Gray And Ivory Bird Home Sweet Home Polyresin Wall Decor
- Mfr # 405126
- Zoro # G722884169
product price:Â
$
30.29
/ea
Key Features
Width
7.75 in
Style
Contemporary
Fringe/Tassels Included
No
Mirrored
No
Assembly Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405126
- Zoro #
- G722884169
- UPC #
- -
- Country of Origin
- United States
- Style
- Contemporary
- Fringe/Tassels Included
- No
- Item
- Wall Decor
- Mirrored
- No
- Assembly Required
- No
- Finish Style
- No Distressing
- Lighted
- No
- Wall Decor Type
- Hanging Text
- Shape
- Rectangle
- Hooks Included
- No
- Orientation
- Vertical Only
- Material
- Polyresin
- Outdoor Suitability
- Yes
- Color
- Gray, Ivory
Dimensions
- Width
- 7.75 in
- Length
- 13 in
- Depth
- 1 in
- Size
- 13" x 7.75"
Description
The 13-inch x 8-inch gray and ivory bird home sweet home polyresin wall decor is the perfect decorative accessory for your home. Our words matter, and this cheerful indoor outdoor wall plaque says "Home Sweet Home". Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This bird inspired art will be a great addition to your space. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch h x 7.75-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.