Set of Two Brown Geometric Metal And Solid Wood Floor Lantern Candle Holders, 2PK

  • Mfr # 634814

  • Zoro # G422882199


product price:  $164.99
/pk 2, $82.50/ea
Free Shipping & Returns

Key Features

Holder Type
Lantern
Material
Metal, Solid Wood
Width
12.5 in
Assembly Required
No
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634814
Zoro #
G422882199
UPC #
-
Country of Origin
China

Dimensions

Width
12.5 in
Overall Depth
12.5 in
Length
25 in
Primary Item Height
25 in

Details

Holder Type
Lantern
Material
Metal, Solid Wood
Assembly Required
No
Color
Brown
Finish
Natural
Capacity
1
Intended Room
Living Room
Commercial Use
Yes
Style
Traditional
Placement Type
Floor
Construction Method
Handmade
Item
Candle Holders
Pieces per Set
2
Pattern
Geometric
Finish Style
Coat/Paint Distressing
Shape
Tealight, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar

Description

This set of two brown distressed geometric metal and solid wood floor lantern candle holders is perfect whether you’re creating a beautiful tablescape centerpiece or looking to illuminate a space. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This holder arrives in a set of 2 and features a large and a smaller hexagonal shaped candle holders. This set is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 25.00-inch h x 12.50-inch w x 12.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.