
Set of Two Brown Gray and Black Marble and Metal Round Nested Tables (Discontinued)
- Mfr # 632681
- Zoro # G722350916
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632681
Zoro #
G722350916
UPC #
-
Country of Origin
India
Dimensions
Length
16 in
Width
16 in
Height
18 in
Details
Assembly Required
No Assembly Needed
Tabletop Color
Brown Gray/Black
Item
End-Side Table
Commercial Use
No
Description
Show off your exquisite taste with this set of two brown gray and black marble and metal round nested tables. The nesting feature is a great space saver for when not in use. A black metal frame is finished off with a brown and gray marble top that is the epitome of quality construction and design. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 18-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.