
Set of Two Brown Gray and Gold Marble and Metal Round Nested Tables (Discontinued)
- Mfr # 632686
- Zoro # G922365512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632686
Zoro #
G922365512
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Length
16 in
Width
16 in
Details
Commercial Use
No
Tabletop Color
Brown Gray/Gold
Item
End-Side Table
Assembly Required
No Assembly Needed
Description
Optimize your space with the set of two brown gray and gold marble and metal round nested tables that nest into each other easily and fashionably when not in use. A gold metal frame is finished off with a brown and gray marble top that is the epitome of quality construction and design. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 18-inch h x 16-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.