Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Metal Wall Sconce Candle Holders, 2PK
Mfr # 274514
Zoro # G122882819
product price:Â $92.15
/pk 2, $46.08/eaKey Features
Color
Brown
Length
23-1/4 in
Width
5 in
Material
Metal
Finish Style
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274514
- Zoro #
- G122882819
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23-1/4 in
- Width
- 5 in
- Overall Depth
- 5 in
Details
- Item
- Candle Holders
- Color
- Brown
- Material
- Metal
- Finish Style
- No Distressing
- Intended Room
- Hallway
- Shape
- Votive
- Holder Type
- Wall Sconce
- Commercial Use
- No
- Pattern
- Filigree
- Placement Type
- Wall
- Assembly Required
- Yes
- Style
- Transitional
- Finish
- Antique Bronze
- Pieces per Set
- 2
Description
Re-imagine your living space with this elegant set of two brown metal wall sconce candle holders. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 23.25-inch h x 5.00-inch w x 5.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.