Set of Two Brown Polyresin Snail And Turtle Tabletop Sculptures, 2PK

  • Mfr # 633966

  • Zoro # G422884032


product price: $45.99
/pk 2, $23.00/ea

Key Features

Color
Brown
Plays Music
No
Sculpture Type
Tabletop Sculpture
Construction Method
Machine-Made
Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633966
Zoro #
G422884032
UPC #
-
Country of Origin
China

Dimensions

Length
4.25 in
Depth
3.3 in
Width
7.1 in

Details

Color
Brown
Plays Music
No
Sculpture Type
Tabletop Sculpture
Construction Method
Machine-Made
Commercial Use
Yes
Design Motif
Snail, Turtle
Assembly Required
No
Finish
Does Not Apply
Item
Sculptures
Hand Painted
No
Subject
Animals
Pieces per Set
2
Material
Polyresin
LED Lighting
No
Occasion
No Holiday

Description

This set of two brown polyresin snail and turtle tabletop sculptures will add a beautiful decorative accent to your decor. Update your room with this great animal decor. This snail and turtle inspired sculpture will be a great addition. Featuring carved textural detailing and a rustic, distressed finish, these cute nature inspired shelf sitters make some fun casual decorative accents for most any space. 4.25-inch h x 7.10-inch w x 3.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.