Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Resin Bunny Outdoor Statues
- Mfr # 721387
- Zoro # G923440591
product price:Â
$
59.99
/ea
Key Features
Color
Brown
Holiday / Occasion
No Holiday
Animal Type
Bunny
Assembly Required
No Assembly Needed
Includes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721387
- Zoro #
- G923440591
- UPC #
- -
- Country of Origin
- China
- Color
- Brown
- Holiday / Occasion
- No Holiday
- Animal Type
- Bunny
- Assembly Required
- No Assembly Needed
- Includes
- 2
- Handmade
- No
- Theme
- Animal
- UV Resistant
- No
- Additional Embellishments
- No Additional Embellishments
- Style
- Craftsman
- Reversible
- No
- Lighted
- No
- Purposeful Distressing Type
- No Distressing
- Item
- Outdoor Accessories-Decor-Garden-Games
- Material
- Polyresin
- Outdoor Decor Accessories Type
- Statue
- Commercial Use
- No
Dimensions
- Depth
- 4.5 in
- Width
- 6.25 in
- Length
- 7.5 in
Description
Set of two brown resin bunny outdoor statues adds a charming touch to your garden decor. These delightful bunnies capture the essence of spring or summer with their playful design and warm brown finish. Crafted from durable polyresin, they are perfect for enhancing your space indoors or out. Ideal for garden or nature lovers, these enchanting bunny rabbit figurines will elevate your aesthetic any time of year with a cheerful vibe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.