
Set of Two Brown Round Solid Wood Serving Trays With Handles
Mfr # 574199
Zoro # G422369560
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
15 in
Overall Width
15 in
Overall Height
2 in
Application Type
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574199
Zoro #
G422369560
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
15 in
Overall Width
15 in
Overall Height
2 in
Details
Item
Tray
Application Type
No
Assembly Required
No Assembly Needed
Description
This set of two brown round solid wood serving trays with handles will add a beautiful decorative accent to your decor. Designed with rope handles for easy transport and convenience that also add texture along with a coastal or nautical design element. These genuine mango wood trays will add a rustic and earthy vibe to your space. Each set comes with two pieces that can be used separately or together. 2-inch h x 15-inch w x 15-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.