Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Solid and Manufactured Wood Two Tier Floating Bookcase, 2PK
Mfr # 392224
Zoro # G822908819
product price:Â $539.99
/pk 2, $270.00/ea
Free Shipping & Returns
Key Features
Type
Floating
Color
Brown
Depth
24 in
Height
16 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392224
- Zoro #
- G822908819
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 24 in
- Height
- 16 in
- Width
- 16 in
Details
- Item
- Bookcases
- Type
- Floating
- Color
- Brown
- Shelf Capacity
- 25 lb
- Purposeful Distressing Type
- No Distressing
- Frame Material
- Solid and Manufactured Wood
- Number of Drawers
- No
- Shelves
- Yes
- Shelf Adjustments
- No
- Commercial Use
- No
- Number of Shelf Tiers
- 2
- Back Panel
- No
- Material
- Solid and Manufactured Wood
- Load Capacity (Lb.)
- 25 lb
- Assembly
- No Assembly Needed
- Room Divider
- No
- Finish
- Natural
- Number of Pieces Included In Set
- 2
- Bookcase Orientation
- Horizontal and Vertical
Description
The set of two brown solid and manufactured wood two tier floating bookcase offers you storage and display space in a good looking and refined manor. 2 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 16-inch h x 16-inch w x 24-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.