
Set of Two Brown Solid Wood and Metal Square Cross Legs Nested Tables, 2PK
Mfr # 393190
Zoro # G222832752
product price: $916.99
/pk 2, $458.50/ea
Free Shipping & Returns
Key Features
Width
19 in
Length
19 in
Style
Contemporary
Shape
Square
Hand Crafted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393190
Zoro #
G222832752
UPC #
-
Country of Origin
India
Dimensions
Width
19 in
Length
19 in
Height
26 in
Details
Style
Contemporary
Shape
Square
Hand Crafted
No
Includes
2 Tables
Set
Yes
Base Material
Iron
Purposeful Distressing Type
No Distressing
Item
End-Side Tables
Top Wood Species
Mango
Weight Capacity
50 lb
Assembled/Unassembled
Assembled
Set Type
Nesting Tables
Mirrored
No
Finish
Distressed
Tabletop Material
Solid Wood
Leg Type
Cross Legs
Tabletop Color
Brown
Leg Color
Brown
Description
Show off your exquisite taste with this set of two brown solid wood and metal square cross legs nested tables. The nesting feature is a great space saver for when not in use. A solid brown metal frame is finished off with a matching brown solid wood seat, giving this table a chic monotone look. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 26.00-inch h x 19.00-inch w x 19.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.