Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Brown Solid Wood Ladder Back Dining Side Chairs

  • Mfr # 565290

  • Zoro # G322363989


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height (In.)
39 in
Commercial Use
No
Width (In.)
18 in
Depth (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565290
Zoro #
G322363989
UPC #
-
Country of Origin
India

Dimensions

Height (In.)
39 in
Width (In.)
18 in
Depth (In.)
18 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dining Chair
Color
Brown

Description

Out with the old and in with the new, this set of two brown solid wood ladder back dining side chairs can perfectly suit any dining table. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with ladder back, this chair not only looks good but is comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.