Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Brown Solid Wood Ladder Back Dining Side Chairs

  • Mfr # 565294

  • Zoro # G422343232


product price: $1,088.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
18 in
Commercial Use
No
Height (In.)
39 in
Assembly Required
Full Assembly Needed
Width (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565294
Zoro #
G422343232
UPC #
-
Country of Origin
India

Dimensions

Depth (In.)
18 in
Height (In.)
39 in
Width (In.)
18 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Chair
Color
Brown

Description

This set of two brown solid wood ladder back dining side chairs is not only good looking, but it also provides long lasting support. The side chair has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. The ladder back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch h x 18-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.