Set of Two Brown Stone and Iron Free Form Bunching Coffee Tables, 2PK
Mfr # 400891
Zoro # G322833246
product price: $1,950.99
/pk 2, $975.50/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Partial Assembly Needed
Height
18 in
Frame Material
Iron
Assembled/Unassembled
Unassembled
Leg Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400891
Zoro #
G322833246
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Length
35 in
Width
32 in
Details
Assembly Required
Partial Assembly Needed
Frame Material
Iron
Assembled/Unassembled
Unassembled
Leg Color
Brown
Tabletop Material
Stone
Shape
Free Form
Queen Anne Legs
No
Wheels Included
No
Finish
Matte
Style
Contemporary
Leg Type
3 Legs
Tabletop Color
Brown
Item
Coffee Tables
Commercial Use
No
Coffee Table Type
Coffee Table
Description
Increase your decorating options with this set of two brown stone and iron free form bunching coffee tables that will enhance your space. This pair can be pushed together to make a single table or used separately as you choose. A brown coloration runs throughout this good looking iron and stone table. This free_form table features a fresh and stylish shape to give your room a visually pleasing accent. If you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. 18-inch h x 32-inch w x 35-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.