Set of Two Brown Streets of Venice Framed Art, 2PK

  • Mfr # 476119

  • Zoro # G722884831


product price:  $218.99
/pk 2, $109.50/ea
Free Shipping & Returns

Key Features

Color
Brown
Depth
1 in
Length
26 in
Assembly Required
No
Orientation
Vertical Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476119
Zoro #
G722884831
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
26 in
Size
26" x 20" x 1"
Width
20 in

Details

Color
Brown
Item
Wall Decor
Assembly Required
No
Orientation
Vertical Only
Material
Manufactured Wood
Commercial Use
Yes
Wall Decor Type
Framed Art
Finish
Matte
Hooks Included
No
Outdoor Suitability
No
Number of Pieces
2
Style
Contemporary
Lighted
No
Finish Style
No Distressing
Mirrored
No
Shape
Rectangle

Description

This set of two brown streets of Venice framed art will add a beautiful decorative accent to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 26-inch h x 20-inch w x 1-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.