
Set of Two Brown Upholstered Seat Ladder Back Dining Side Chairs
Mfr # 522050
Zoro # G422347292
product price: $1,110.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
39 in
Depth (In.)
18 in
Commercial Use
No
Width (In.)
18 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522050
Zoro #
G422347292
UPC #
-
Country of Origin
India
Dimensions
Height (In.)
39 in
Depth (In.)
18 in
Width (In.)
18 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dining Chair
Color
Brown
Description
This set of two brown upholstered ladder back dining side chairs is not only good looking, but it also provides long lasting support. This armless chair has a sleek silhouette making it ideal for seating around the table but can also double as an accent chair. Complete with ladder back and comfy upholstered and cushioned seat, these chairs not only look good but are comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 39-inch h x 18-inch w x 18-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.