Set of Two Brown Wood 1 Ounce Round Pot Planters

  • Mfr # 634285

  • Zoro # G222372692


product price: $73.75
/ea

Key Features

Material
Manufactured wood
Color
Brown
Length
9.3 in
Width
9.3 in
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634285
Zoro #
G222372692
UPC #
-
Country of Origin
India

Dimensions

Length
9.3 in
Width
9.3 in
Height
9.75 in

Details

Material
Manufactured wood
Color
Brown
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Indoor Planter

Description

Set of two brown wood 1 ounce round pot planters perfectly combines functionality with modern design. Crafted from high-quality manufactured wood, these planters bring a touch of elegance to your indoor space. The round shape adds a soft look, making them ideal for various decor styles. Each planter features drainage holes to ensure proper water management, promoting healthy plant growth. This set includes two planters, allowing you to showcase multiple plants and create a cohesive aesthetic. Enhance your home decor while providing a nurturing environment for your favorite greenery with this stylish planter duo. These versatile pieces are perfect for any room in your home, adding warmth and charm to your living space. 9.75-inch h x 9.3-inch w x 9.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.