Set of Two Brown Wood 1 Ounce Round Pot Planters

  • Mfr # 634286

  • Zoro # G622373794


product price:  $57.15
/ea

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Brown
Material
Manufactured wood
Height
5.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634286
Zoro #
G622373794
UPC #
-
Country of Origin
India

Dimensions

Height
5.15 in
Width
5.2 in
Length
5.3 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Brown
Material
Manufactured wood
Item
Indoor Planter

Description

Set of two brown wood 1 ounce round pot planters offers a stylish and functional way to display your favorite plants. Crafted from durable manufactured wood, these planters enhance your home decor with their modern design. The round shape adds a classic touch while ensuring versatility in placement. Each planter includes drainage holes, promoting healthy plant growth by preventing excess water accumulation. With two planters included, you can create a cohesive look in any room or mix and match for a more eclectic arrangement. Their warm brown finish complements various interior styles, making them an ideal choice for both contemporary and traditional spaces. These planters are perfect for showcasing small plants or herbs, bringing a touch of nature indoors. 5.15-inch h x 5.2-inch w x 5.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.