
Set of Two Brown Wood Bird Decorative Bookends, 2PK
Mfr # 633975
Zoro # G322883555
product price:Â $96.99
/pk 2, $48.50/ea
Free Shipping & Returns
Key Features
Subject
Animals
Length
8.85 in
Width
6.7 in
Finish
Does Not Apply
Hand Painted
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633975
Zoro #
G322883555
UPC #
-
Country of Origin
China
Dimensions
Length
8.85 in
Width
6.7 in
Depth
4.7 in
Details
Subject
Animals
Finish
Does Not Apply
Item
Sculptures
Hand Painted
No
Color
Brown
Sculpture Type
Decorative Bookends
Plays Music
No
Material
Wood
Commercial Use
Yes
Pieces per Set
2
Design Motif
Bird
LED Lighting
No
Occasion
No Holiday
Assembly Required
No
Construction Method
Machine-Made
Description
The set of two brown wood bird decorative bookends is the perfect decorative accessory for your home. These rustic birds bring a touch of casual elegance and some outdoor beauty to your space. Crafted with care, each piece showcases a purposefully distressed and rustic finish in the likeness of a woodpecker bird, bringing a touch of natural and earthy design to your bookshelf, desk, or mantel. These bookends not only serve a practical purpose but also make a stylish statement about your love for nature. 8.85-inch h x 6.70-inch w x 4.70-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.