Set of Two Brown Wood Hanging Dimensional Sculpture, 2PK

  • Mfr # 574026

  • Zoro # G122884455


product price: $316.99
/pk 2, $158.50/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Hooks Included
No
Outdoor Suitability
No
Wall Decor Type
Hanging Dimensional Sculpture
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574026
Zoro #
G122884455
UPC #
-
Country of Origin
China

Dimensions

Depth
1 in
Length
31.5 in
Width
16 in

Details

Number of Pieces
2
Hooks Included
No
Outdoor Suitability
No
Wall Decor Type
Hanging Dimensional Sculpture
Lighted
No
Assembly Required
No
Mirrored
No
Shape
Half Circle
Material
Wood
Finish Style
No Distressing
Construction Method
Machine-Made
Orientation
Horizontal and Vertical
Fringe/Tassels Included
No
Style
Modern
Commercial Use
No
Color
Brown
Item
Wall Decor

Description

This set of two brown wood hanging dimensional sculpture will add a beautiful decorative accent to your walls. Instantly liven up your space with this art that brings color and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 31.5-inch h x 16-inch w x 1-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.