
Set Of Two Brown Wood Wall Mounted Accent Shelf
Mfr # 634520
Zoro # G422344062
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Color
Brown
Overall Depth
6 in
Overall Width
32 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634520
Zoro #
G422344062
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
6 in
Overall Width
32 in
Overall Height
6 in
Details
Application Type
Yes
Color
Brown
Item
Wall Mounted Shelve
Assembly Required
No Assembly Needed
Material
Manufactured Wood
Description
The set of two brown wood wall mounted accent shelf brings a touch of traditional charm to any space. Crafted from manufactured wood, these shelves are designed to complement various rooms such as the living room, bedroom, bathroom, and office. The rich brown color seamlessly blends with diverse decor styles, enhancing the aesthetic appeal of your walls. Each shelf features a rectangular shape, making them ideal for displaying decorative items or organizing essentials. With a total of two pieces included, you can create a cohesive look or separate them for functional use throughout your home. Elevate your interior design while maximizing storage with this stylish accent shelf set. 6.00-inch h x 32.00-inch w x 6.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.