Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Brown Wood Wall Mounted Floating Shelves

  • Mfr # 634535

  • Zoro # G722363886


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Color
Brown
Width
10 in
Height
36 in
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634535
Zoro #
G722363886
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Width
10 in
Height
36 in

Details

Color
Brown
Item
Wall Mounted Shelve
Material
Manufactured Wood

Description

Set of two brown wood wall mounted floating shelves provides a stylish storage solution for your space. Designed to enhance your living, bedroom, bathroom, or office, these shelves offer versatile storage solutions. Crafted from durable manufactured wood in a heavily weathered finish, they ensure long-lasting quality while adding a rustic charm to your decor. The warm brown finish blends seamlessly with various interior themes, elevating the aesthetic appeal of your walls. This set includes two pieces, allowing you to create a cohesive look or arrange them separately for a unique touch. Transform your space today with these casually elegant floating shelves. 36-inch h x 10-inch w x 9-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.