
Set Of Two Call of the Wild 2 Black Framed Print Wall Art, 2PK
Mfr # 407195
Zoro # G022890723
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Rectangle
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407195
Zoro #
G022890723
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Depth
1 in
Length
14 in
Details
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
Shape
Rectangle
Item
Wall Art
Material
Paper
Color
Brown
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Subject
Animals
Art Type
Print
Wall Mounting Hardware Included
No
Subject Pattern
Ox
Description
Add an air of fashion to your room and rejuvenate the space with this set of two call of the wild 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.