
Set Of Two Candle Light and Flowers 1 White Framed Print Wall Art, 2PK
Mfr # 407118
Zoro # G722894427
product price:Â $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Subject Pattern
Seasonal Flowers
LED/Illuminated
No
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407118
Zoro #
G722894427
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
19 in
Details
Subject Pattern
Seasonal Flowers
LED/Illuminated
No
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Material
Paper
Subject
Plants & Flowers
Color
Brown
Item
Wall Art
Primary Art Material
Paper
Art Type
Print
Set Type
Gallery Wall Art Set
Description
Add an air of fashion to your room and rejuvenate the space with this set of two candle light and flowers 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.