
Set Of Two Candle Light and Flowers 3 Black Framed Print Wall Art, 2PK
Mfr # 407120
Zoro # G222893838
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
No
Depth
1 in
Primary Art Material
Paper
Art Type
Print
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407120
Zoro #
G222893838
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
18 in
Length
14 in
Details
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Art Type
Print
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Subject Pattern
Seasonal Flowers
Color
Brown
Item
Wall Art
Material
Paper
Shape
Rectangle
Number of Pieces Included
2
Description
This set of two candle light and flowers 3 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.