
Set Of Two Candlelight and Flowers 1 White Framed Print Wall Art, 2PK
Mfr # 407121
Zoro # G122891385
product price:Â $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
Key Features
Material
Paper
Subject Pattern
Seasonal Flowers
Primary Art Material
Paper
Shape
Rectangle
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407121
Zoro #
G122891385
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
15 in
Details
Material
Paper
Subject Pattern
Seasonal Flowers
Primary Art Material
Paper
Shape
Rectangle
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Subject
Plants & Flowers
Color
Brown
Item
Wall Art
Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Description
Unique and decorative, this set of two candlelight and flowers 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.