
Set Of Two Cape Hatteras Lighthouse and Sea Shells 1 Black Framed Print Wall Art, 2PK
Mfr # 405885
Zoro # G022895230
product price:Â $145.99
/pk 2, $73.00/ea
Free Shipping & Returns
Key Features
Length
14 in
Width
20 in
Wall Mounting Hardware Included
No
Color
Ivory, Gray
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405885
Zoro #
G022895230
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
20 in
Depth
1 in
Details
Wall Mounting Hardware Included
No
Color
Ivory, Gray
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Item
Wall Art
Subject
Landscape & Nature
Material
Wood Product Paper Print Uv Coating
Assembly Required
No Assembly Needed
Shape
Rectangle
Art Type
Print
Number of Pieces Included
2
Primary Art Material
Paper
Description
The set of two cape hatteras lighthouse and sea shells 1 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.