
Set Of Two Cape May Lighthouse And Palm Trees Black Framed Wall Art, 2PK
Mfr # 568581
Zoro # G922888929
product price: $161.99
/pk 2, $81.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Shape
Rectangle
Length
18 in
Assembly Required
No Assembly Needed
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568581
Zoro #
G922888929
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
18 in
Width
14 in
Details
Shape
Rectangle
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Commercial Use
Yes
Art Type
Print
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Material
Paper
Subject
Nautical & Beach
Set Type
Single Piece Item
Color
Blue
Description
Add an air of fashion to your room and rejuvenate the space with this set of two cape may lighthouse and palm trees black framed wall art. This acrylic painting set is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, these hanging decorative accents can be displayed together or separately as a fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this coastal wall art that brings color and dimension to your walls. 18-inch h x 14-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.