
Set Of Two Cape May Lighthouse And Palm Trees White Framed Wall Art, 2PK
Mfr # 568582
Zoro # G322894582
product price: $145.99
/pk 2, $73.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Art Type
Print
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568582
Zoro #
G322894582
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
18 in
Details
LED/Illuminated
No
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Art Type
Print
Material
Paper
Subject
Nautical & Beach
Number of Pieces Included
2
Color
Blue
Item
Wall Art
Wall Mounting Hardware Included
No
Commercial Use
Yes
Shape
Rectangle
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of two cape may lighthouse and palm trees white framed wall art. This acrylic painting set is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, these hanging decorative accents can be displayed together or separately as a fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this coastal wall art that brings color and dimension to your walls. 18-inch h x 14-inch w x 1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.