Set Of Two Cascading Beauties Gold Framed Wall Art, 2PK

  • Mfr # 649158

  • Zoro # G222894484


product price:  $288.99
/pk 2, $144.50/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Primary Art Material
Paper
Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649158
Zoro #
G222894484
UPC #
-
Country of Origin
United States

Dimensions

Length
32 in
Width
20 in
Depth
1 in

Details

Shape
Rectangle
Primary Art Material
Paper
Material
Paper
Number of Pieces Included
2
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
Yes
Color
Green
Subject
Plants & Flowers
Subject Pattern
Other Plants and Flower
Item
Wall Art
Set Type
Wall Art Set
Finish
Gold
Commercial Use
Yes

Description

This set of two cascading beauties gold framed wall art will add a beautiful decorative accent to your decor. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 32.00-inch h x 20.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.