Set Of Two Cascading Nature Brown Framed Print Wall Art, 2PK

  • Mfr # 521552

  • Zoro # G522889371


product price: $284.99
/pk 2, $142.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Art Type
Print
Length
27 in
Shape
Rectangle
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521552
Zoro #
G522889371
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Depth
1 in
Width
21 in

Details

LED/Illuminated
No
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Material
Double Matted
Color
Brown
Commercial Use
Yes
Item
Wall Art
Primary Art Material
Paper
Subject
Plants & Flowers
Subject Pattern
Other Plants and Flower
Set Type
Single Piece Item
Number of Pieces Included
2

Description

Bring some sizzle to your space with this eye-catching set of two cascading nature brown framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.