Set of Two Champagne Mirrored Glass And Wood Box With Lid, 2PK

  • Mfr # 399673

  • Zoro # G422909773


product price:  $93.15
/pk 2, $46.58/ea
Free Shipping & Returns

Key Features

Overall Length
11.75 in
Assembly
No Assembly Needed
Overall Height
4.5 in
Type
Box
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
399673
Zoro #
G422909773
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11.75 in
Overall Height
4.5 in
Overall Depth
7.5 in

Details

Assembly
No Assembly Needed
Type
Box
Commercial Use
Yes
Lid Included
Yes
Holiday / Occasion
No Holiday
Style
Bohemian
Includes
2 Pieces; Large Desk Organizer 4.5 x 11.75 x 7.5, Small Desk Organizer 3.25 x 9.5 x 5.75 in
Drawers
No
Frame Material
Mirrored Glass, Manufactured Wood
Color
Champagne
Shape
Rectangle
Item
Organizers
Finish
Glossy

Description

The set of two champagne mirrored glass and wood box with lid brings elegance and functionality to your space. This set includes a large desk organizer measuring 4.5 x 11.75 x 7.5 inches and a smaller version at 3.25 x 9.5 x 5.75 inches, perfectly designed to fit various items. Crafted from a combination of mirrored glass and manufactured wood, each organizer combines durability with a stunning visual appeal. The rectangular shape ensures that these boxes can be seamlessly integrated into any decor style. With a bohemian flair, they add a touch of sophistication while helping you keep your essentials neatly stored away. The champagne color enhances their luxurious look, making them a perfect addition to your office or home. 4.50-inch h x 11.75-inch w x 7.50-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.