
Set Of Two Channeling Fall Leaves I and III 3 Black Framed Print Wall Art, 2PK
Mfr # 407066
Zoro # G722890092
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Material
Paper
Width
14 in
Shape
Square
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407066
Zoro #
G722890092
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Length
14 in
Depth
1 in
Details
Material
Paper
Shape
Square
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Color
Brown
Item
Wall Art
Art Type
Print
Number of Pieces Included
2
Assembly Required
No Assembly Needed
LED/Illuminated
No
Description
This set of two channeling fall leaves i and iii 3 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.