
Set Of Two Channeling Fall Leaves White Framed Print Wall Art, 2PK
Mfr # 407064
Zoro # G722888693
product price: $97.19
/pk 2, $48.60/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Primary Art Material
Paper
LED/Illuminated
No
Shape
Square
Subject
Landscape & Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407064
Zoro #
G722888693
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
15 in
Depth
1 in
Details
Item
Wall Art
Assembly Required
No Assembly Needed
Primary Art Material
Paper
LED/Illuminated
No
Shape
Square
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Color
Brown
Material
Paper
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Art Type
Print
Description
Add an air of fashion to your room and rejuvenate the space with this set of two channeling fall leaves white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.