Set Of Two Cherish and Have Faith 3 White Framed Print Wall Art, 2PK

  • Mfr # 407984

  • Zoro # G122893914


product price:  $88.35
/pk 2, $44.18/ea
Free Shipping & Returns

Key Features

Color
Red, White, Pink
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Rectangle
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407984
Zoro #
G122893914
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Depth
1 in
Width
29 in

Details

Color
Red, White, Pink
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Rectangle
Item
Wall Art
Material
Wood Print
Number of Pieces Included
2
Art Type
Print
Set Type
Gallery Wall Art Set
Primary Art Material
Wood
Subject
Text & Numbers
Assembly Required
No Assembly Needed

Description

Unique and decorative, this set of two cherish and have faith 3 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 29-inch W x 1-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.