Zoro Homepage

Set of Two Chestnut and Black Solid Wood and Metal Round Frame Nested Tables

  • Mfr # 632725

  • Zoro # G522351205


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Depth
17.5 in
Width
17.5 in
Application Type
No
Tabletop Color
Black
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632725
Zoro #
G522351205
UPC #
-
Country of Origin
India

Dimensions

Depth
17.5 in
Width
17.5 in
Height
25 in

Details

Application Type
No
Item
End-Side Table
Tabletop Color
Black
Assembly Required
No Assembly Needed

Description

Show off your exquisite taste with this set of two chestnut and black solid wood and metal round frame nested tables. The nesting feature is a great space saver for when not in use. The base of this table is made from metal in a black color that is a nice contrast to the chestnut solid wood tabletop. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can match it with other pieces to get the ideal look for your place. 25-inch h x 17.5-inch w x 17.5-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.