Shop HOMEROOTS
See all product information
Create Account
Set Of Two Clean or Shower Together Black Framed Print Bathroom Wall Art, 2PK
- Mfr # 407996
- Zoro # G822888319
product price:Â
$
130.99
/pk of 2, $65.50/ea
Free Shipping & Returns
Key Features
Length
19 in
Width
31 in
Color
Black, White
Primary Art Material
Wood
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407996
- Zoro #
- G822888319
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19 in
- Width
- 31 in
- Depth
- 1 in
Details
- Color
- Black, White
- Primary Art Material
- Wood
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Item
- Wall Art
- Set Type
- Gallery Wall Art Set
- Art Type
- Number of Pieces Included
- 2
- Material
- Wood Print
- Wall Mounting Hardware Included
- No
- Subject
- Text & Numbers
Description
Add an air of fashion to your room and rejuvenate the space with this set of two clean or shower together black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 31-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.