
Set of Two Clear and Black Glass and Metal Square End Tables With Shelf, 2PK
Mfr # 635679
Zoro # G622833083
product price:Â $194.99
/pk 2, $97.50/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
17.71 in
Leg Type
4 Legs
Leg Color
Black
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
635679
Zoro #
G622833083
UPC #
-
Country of Origin
China
Dimensions
Width
17.71 in
Length
17.71 in
Height
20.47 in
Details
Item
End-Side Tables
Shape
Square
Leg Type
4 Legs
Leg Color
Black
Finish
Glossy
Assembled/Unassembled
Unassembled
Mirrored
No
Includes
2 Tables
Tabletop Material
Glass
Set Type
End Table Set
Assembly
Partial Assembly Needed
Hand Crafted
No
Style
Modern
Purposeful Distressing Type
No Distressing
Base Material
Steel
Set
Yes
Commercial Use
Yes
Weight Capacity
150 lb
Tabletop Color
Clear
Description
Increase your decorating options with this set of two clear and black glass and metal square end tables with shelf that will enhance your space. This pair makes the ideal companion for flanking the sofa or bed and can be used together or separately as you choose. A black metal frame is finished off with a clear glass top that is the epitome of quality construction and design. Help to keep your space organized with the included single shelf. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. You can also use it as an entryway table to hold your keys. 20.47-inch h x 17.71-inch w x 17.71-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.