
Set of Two Clear and Black Glass and Metal Square Frame Nested Tables
Mfr # 632687
Zoro # G322376088
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Height
15 in
Assembly Required
No Assembly Needed
Length
15 in
Width
20 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632687
Zoro #
G322376088
UPC #
-
Country of Origin
India
Dimensions
Height
15 in
Length
15 in
Width
20 in
Details
Assembly Required
No Assembly Needed
Commercial Use
No
Tabletop Color
Brown Black
Item
End-Side Table
Description
Optimize your space with the set of two clear and black glass and metal square frame nested tables that nest into each other easily and fashionably when not in use. Quality construction from the black open geometric metal base combines with clear glass of the top to give these tables a fresh and updated look that can be used together or separately. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. 15-inch h x 20-inch w x 15-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.