
Set of Two Clear And Gold Geo Orbs Crystal Tabletop Taper Candlesticks, 2PK
Mfr # 590266
Zoro # G222882580
product price:Â $62.69
/pk 2, $31.35/eaKey Features
Width
3 in
Style
Modern
Commercial Use
No
Assembly Required
No
Shape
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
590266
Zoro #
G222882580
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Overall Depth
3 in
Length
7.25 in
Details
Style
Modern
Commercial Use
No
Assembly Required
No
Shape
Taper
Finish
Glossy
Color
Clear, Gold
Item
Candle Holders
Pieces per Set
2
Holder Type
Candlestick
Capacity
1
Pattern
Solid Color
Intended Room
Dining Room
Finish Style
No Distressing
Construction Method
Machine Made
Material
Crystal
Placement Type
Tabletop
Description
This set of two clear and gold geo orbs crystal tabletop taper candlesticks is a great addition to your home decor. Dress up your home to impress every season with this fabulous candleholder. Features a modern and contemporary smooth crystal geometric orb design that is accented at the top with gold. 7.25-inch h x 3-inch w x 3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.