Set of Two Clear and Gold Tempered Glass and Metal Wire Round Drum End Tables, 2PK
- Mfr # 605374
- Zoro # G022832662
product price:Â
$
623.99
/pk of 2, $312.00/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
18.9 in
Length
18.9 in
Height
20.08 in
Tabletop Material
Tempered Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605374
- Zoro #
- G022832662
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18.9 in
- Length
- 18.9 in
- Height
- 20.08 in
Details
- Item
- End-Side Tables
- Shape
- Round
- Tabletop Material
- Tempered Glass
- Tabletop Color
- Clear
- Leg Type
- Drum
- Leg Color
- Gold
- Finish
- Glossy
- Assembled/Unassembled
- Assembled
- Commercial Use
- No
- Set Type
- End Table Set
- Base Material
- Iron
- Set
- Yes
- Mirrored
- No
- Hand Crafted
- No
- Includes
- 2 Tables
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
Description
Increase your decorating options with this set of two clear and gold tempered glass and metal round drum end tables that will enhance your space. This pair adds a modern, slightly industrial style to your space and can be used together or separately as you choose. The clear tempered glass top of these tables is a nice contrast to the high quality, gold open metal wire cage design of the bases. Add some modern and unique style to your space with this set of two graduated size accent tables. 20.08-inch h x 18.90-inch w x 30.71-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.